Unior Bike Tools Pocket Wheel Truing Tool

Sebelum PPN:
Rp569.900
Spesifikasi
Code Type623310
Article Number1753/6
Thickness (A) (mm)185
Height (H) (mm)125
Width B (mm)52

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Description
Home users, cycling team mechanics, world travelers and others cyclist can use the Unior 1753/6 truing tool to work on wheels anywhere they go. With the velcro strap the tool can be mounted to any front fork and rear seat stay of the frame.
The indicator is then used normally as on other truing stands. The tool can be also used for truing rotors.
The 1753/6 pocket truing tool is light and small and easily fits in any back pack.

Ulasan Produk

Tidak ada ulasan