Unior Bike Tools Open Bottom Bracket Wrench
#Grup produk P106550009
Spesifikasi
Code Type | 623424 |
---|---|
Article Number | 1609/2HOBBY |
Material | Premium Flex Plus Carbon Steel |
Surface Finish | Chrome Plated |
Size (notch) | 16 |
Diameter (D1) (mm) | 21.35 |
Diameter (D2) (mm) | 22.5 |
Length (L) (mm) | 310 |
Radius (mm) | 1.5 |
Thickness (A) (mm) | 3 |
Pilih jenis produk yang diinginkan
Nomor SKU | Model Number | Masa Persiapan Barang | Harga | Jumlah |
---|---|---|---|---|
Loading... |
Informasi Produk
Description
material: premium flex plus carbon steel
surface finish: chrome plated according to ISO 1456:2009
Tool also fits the disc brake rotor nuts with 16 external notches.
How to use the tool:The open bottom bracket wrench is used to remove and install Shimano® Hollowtech II, Campagnolo® Ultra-Torque and Power Torque, Race Face®, FSA®, SRAM®, Truvativ®, Chris King® bottom brackets as well as many and others. The 1609/2HOBBY wrench also fits on the external centerlock disc nut.
surface finish: chrome plated according to ISO 1456:2009
Tool also fits the disc brake rotor nuts with 16 external notches.
How to use the tool:The open bottom bracket wrench is used to remove and install Shimano® Hollowtech II, Campagnolo® Ultra-Torque and Power Torque, Race Face®, FSA®, SRAM®, Truvativ®, Chris King® bottom brackets as well as many and others. The 1609/2HOBBY wrench also fits on the external centerlock disc nut.
Ulasan Produk
Tidak ada ulasan