UNIOR Offset Single Sided Cone Wrench

Sebelum PPN:
Rp259.900
Spesifikasi
Code Type615372
Article Number1618/2DP
MaterialPremium Flex Plus Carbon Steel
Surface FinishChrome Plated
Wrench Size (mm)36
Length (L) (mm)270
Thickness (A) (mm)4

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Description

material: premium flex plus carbon steel
surface finish: chrome plated according to ISO 1456:2009
double plastic dipped handles
The design of the offset cone wrench enables working in difficult hard to reach places. This unique design is suitable for assembly and disassembly of nuts on Sun Tour headsets. It is intended to be used together with the single sided cone wrench, product no. 1617/2DP. The new design enables higher torque with reduced force.

Ulasan Produk

Tidak ada ulasan