UNIOR Mobile Desk With Tool Rack Wall And Door
#Grup produk P106549827
Spesifikasi
Code Type | 628372 |
---|---|
Article Number | 994WD |
Material | Premium Plus Sheet Metal |
Length (L) (mm) | 770 |
Length L1 (mm) | 673 |
Height (H) (mm) | 1669 |
Height (H1) (mm) | 1125 |
Height (H2) (mm) | 1252 |
Maximum Capacity (kg) | 45 (each drawer) |
Width B (mm) | 460.5 |
Width B1 (mm) | 440 |
Pilih jenis produk yang diinginkan
Nomor SKU | Model Number | Masa Persiapan Barang | Harga | Jumlah |
---|---|---|---|---|
Loading... |
Informasi Produk
Description
This mobile, adjustable, safe and stable trolley with a perforated wall and door ensures that you won't have to take any unnecessary transport routes during your work. It provides a tidy workplace, excellent accessibility to resources, basic tools and documentation. The perforated wall allows the installation of additional storage elements and improves the visibility of the workplace. The mobile control trolley features a portable work surface, and item security is ensured by a locking system and doors. It is useful in workshops, production and everywhere in lean manufacturing (LMS)
working surface with mobile durable plate with buckle, size landscape A3
raised edge for preventing plate slippage
mobile phone stand
holes for pen storage
deepened storage surface for accessories
2 drawers L 563 x W 365 x H 70mm
drawers can be modified with partitions set 940ES3A or 940ES3
2 storage surfaces in the lower part of the trolley
ergonomic handle
basic dimensions with handle and casters L 770 x W 460 x H 1669 mm
central locking system with a lock and folding key
oil and acid resistant casters of a diameter of 100 mm, one with brake, which blocks spinning and swiveling of the caster
full extension drawers with top quality ball-bearing slides
the synthetic covering protects drawers and tools from damage
coated with eco colour of Qualicoat quality standard
basic dimensions with handle and casters L 770 x W 460 x H 1252mm
drawers compatible with SOS tool trays 1/3, 2/3, 3/3
perforated back for hanging tools with standard Unior perforation
door with a lock and folding key
working surface with mobile durable plate with buckle, size landscape A3
raised edge for preventing plate slippage
mobile phone stand
holes for pen storage
deepened storage surface for accessories
2 drawers L 563 x W 365 x H 70mm
drawers can be modified with partitions set 940ES3A or 940ES3
2 storage surfaces in the lower part of the trolley
ergonomic handle
basic dimensions with handle and casters L 770 x W 460 x H 1669 mm
central locking system with a lock and folding key
oil and acid resistant casters of a diameter of 100 mm, one with brake, which blocks spinning and swiveling of the caster
full extension drawers with top quality ball-bearing slides
the synthetic covering protects drawers and tools from damage
coated with eco colour of Qualicoat quality standard
basic dimensions with handle and casters L 770 x W 460 x H 1252mm
drawers compatible with SOS tool trays 1/3, 2/3, 3/3
perforated back for hanging tools with standard Unior perforation
door with a lock and folding key
Ulasan Produk
Tidak ada ulasan