Unior Bike Tools Mini Chain Tool +
#Grup produk P106549766
Spesifikasi
Code Type | 627100 |
---|---|
Article Number | 1647/5MINI |
Diameter (D) (mm) | 6.8 |
Length (L) (mm) | 67 |
Height (H) (mm) | 43 |
Width B (mm) | 11 |
Pilih jenis produk yang diinginkan
Nomor SKU | Model Number | Masa Persiapan Barang | Harga | Jumlah |
---|---|---|---|---|
Loading... |
Informasi Produk
Description
Our Mini Chain Tool + is ideal chain tool to take it with you out on the bike. Never mind the riding style or the drive train you use, this chain tool can cover anything from 5 to 11 speed and perform like our professional shop tools. Despite the small design, there is more it can do - its handle doubles in function as a valve core remover for schrader and presta valves.
Ulasan Produk
Tidak ada ulasan