UNIOR Mavic Spoke Wrench

Sebelum PPN:
Rp249.900
Spesifikasi
Code Type618411
Article Number1635/2P
MaterialPremium Flex Plus Carbon Steel
Surface FinishChrome Plated
Key Body MaterialPlastic-Coated
Wrench Size (S1) (mm)6
Additional Length (C1) (mm)3.7
Additional Length (C2) (mm)5.4
Length (L) (mm)120
Thickness (A) (mm)4
Wrench Size (S2) (mm)10.9

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Description

material: premium flex plus carbon steel
surface finish: chrome plated according to ISO 1456:2009
the key body is plastic-coated
The smaller end is used for nipples with a 6.4mm outside diameter, while the larger end is used for assembling and disassembling for tubeless Mavic rim inserts. Plastic-coated body enables comfortable tightening and unscrewing of the nipples.

Ulasan Produk

Tidak ada ulasan