Unior Bike Tools Master Link Pliers

Sebelum PPN:
Rp509.900
Spesifikasi
Code Type623296
Article Number1720/2DP
MaterialPremium Flex Plus Carbon Steel
Surface FinishChrome Plated
Length (L) (mm)177
Diameter (D) (mm)11
Maximum Additional Length (L) (mm)21
Thickness (A) (mm)2
Width B (mm)45

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Description
surface finish: chrome plated to standard ISO 1456:2009
Tool can be used by professional or amateur mechanics
Master link pliers are for commonly used chains with master link, SRAM Powerlink or the KMC Missing Link. After chain use and due to mud and rust, it can be impossible to remove the master link with only your hands. With Unior 1720/2DP Master Link pliers, removal of the master link is easy.

Ulasan Produk

Tidak ada ulasan