Unior Bike Tools Master Chain Tool

Sebelum PPN:
Rp1.699.900
Spesifikasi
Code Type628515
Article Number1647/2BBI
Length (L) (mm)89.5
Height (H) (mm)191.5
Width B (mm)42

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Description
The most advanced chain tool in our range. Featuring machined body & precisely made spindle threads for smoothness and ease of use. Large handle gives extra leverage and breaks the chain easily. Master Chain Tool features floating chain support for perfect positioning and support of any chain. Works with all derailleur chains from 6–12-speed, is compatible with SRAM AXS chain and works with 1/8˝single speed chains. It also supports Campagnolo’s 11- and 12-speed chain peening. Tool comes with three different interchangeable chain supports; preinstalled is a single link support, available are also a wider double link chain support for extra grip on the chain and a dedicated SRAM AXS chain support. Hidden compartment at the in body of the tool features an additional replacement chain pin.
Comes with:Long and short derailleur chain support (compatible with 6–12-speed derailleur chains)
Dedicated SRAM AXS chain support
Campagnolo chain pin blocker
Replacement chain pin
Compatible with:All derailleur chains from 6–12-speed
SRAM AXS flat top chain
Most single speed 1/8˝ chains
Campagnolo 11- and 12-speed chain peening

Ulasan Produk

Tidak ada ulasan