UNIOR Left Pedal Reamer And Tap
#Grup produk P106549580
Spesifikasi
Code Type | 616554 |
---|---|
Article Number | 1695.1AL |
Material | Premium Flex Plus Carbon Steel |
Thread (M) (inchxmm) | 5/8x24 TPI |
Length (L) (mm) | 85.5 |
Pilih jenis produk yang diinginkan
Nomor SKU | Model Number | Masa Persiapan Barang | Harga | Jumlah |
---|---|---|---|---|
Loading... |
Informasi Produk
Description
material: premium flex plus carbon steel
Precise design and hardened to stay sharp. 1695.1AL is used for cutting new left threads before inserting left pedal thread inserts 1695.4A. Pedal tap 1695.1AL removes the old thread before making a new one, so no other tap is needed.
Ulasan Produk
Tidak ada ulasan