Unior Bike Tools Inverted Square Nipple Driver
#Grup produk P106549508
Spesifikasi
Code Type | 623298 |
---|---|
Article Number | 1751/2Q |
Handle Material | Metal |
Thickness (A) (mm) | 3.35x3.35 |
Additional Length (C) (mm) | 80 |
Diameter (D) (mm) | 6.5 |
Length (L) (mm) | 180 |
Pilih jenis produk yang diinginkan
Nomor SKU | Model Number | Masa Persiapan Barang | Harga | Jumlah |
---|---|---|---|---|
Loading... |
Informasi Produk
Description
Unior 1751/2Q is used for both normal and inverted nipples with 3.2 mm square head. The 90mm long stem enables work with deep aero rims as well as with all the normal rims. The professional metal handle gives perfect grip.
Ulasan Produk
Tidak ada ulasan