UNIOR Inner Bearing Puller
#Grup produk P106549483
Sebelum PPN:
Rp8.199.900 - Rp15.999.900
Ketersediaan:
Periksa Metode Pembayaran dan Estimasi pengiriman
Spesifikasi
Material | Premium Chrome Vanadium Steel |
---|
Pilih jenis produk yang diinginkan
Nomor SKU | Model Number | Masa Persiapan Barang | Harga | Jumlah |
---|---|---|---|---|
Loading... |
Informasi Produk
Description
material: premium chrome vanadium steel
drop forged, entirely hardened and tempered
surface finish: chrome plated according to ISO 1456:2009
drop forged, entirely hardened and tempered
surface finish: chrome plated according to ISO 1456:2009
Feature
ergonomic heavy duty double component handle
Set includes 6 pcs of arm for inner bearing dimensions 6.5-8,10-12, 12-15, 17-20, 22-28, 30-36
Usage:It is used for pulling different types of bearings. The bearing is gripped from the inside side and pulled out.
the bearing is extract with a 1 kg weight
Ulasan Produk
Tidak ada ulasan