UNIOR Heavy Duty Tool Chest
#Grup produk P106549401
Spesifikasi
Code Type | 628257 |
---|---|
Article Number | 991HD |
Material | Premium Plus Sheet Metal |
Length (L) (mm) | 1121 |
Height (H) (mm) | 1304 |
Total Drawer Volume (L) | 522 |
Width B (mm) | 700 |
Pilih jenis produk yang diinginkan
Nomor SKU | Model Number | Masa Persiapan Barang | Harga | Jumlah |
---|---|---|---|---|
Loading... |
Informasi Produk
Description
heavy duty and durable cabinet construction
cabinet dimensions: L1121 × W700 × H1304 mm
6 drawers: 2 in size L1106 × W596 × H72 mm with capacity 90 kg and 4 in size L1106 × W596 × H198 mm with capacity 180 kg
total drawer volume: 522 liters
100% extension drawers with high quality ball bearing slides
central locking system with a lock and folding key
block safety system prevents simultaneous opening of more than one drawer. When one drawer is opened, all other drawers are locked and cannot be opened, which prevents drawer from tipping over.
customization – divide drawers with the use of partitions and dividers according to your needs
painted with eco colors of Qualicoat quality standard
cabinet dimensions: L1121 × W700 × H1304 mm
6 drawers: 2 in size L1106 × W596 × H72 mm with capacity 90 kg and 4 in size L1106 × W596 × H198 mm with capacity 180 kg
total drawer volume: 522 liters
100% extension drawers with high quality ball bearing slides
central locking system with a lock and folding key
block safety system prevents simultaneous opening of more than one drawer. When one drawer is opened, all other drawers are locked and cannot be opened, which prevents drawer from tipping over.
customization – divide drawers with the use of partitions and dividers according to your needs
painted with eco colors of Qualicoat quality standard
Ulasan Produk
Tidak ada ulasan