UNIOR Headset Press
#Grup produk P106549386
Spesifikasi
Code Type | 616290 |
---|---|
Article Number | 1680/4 |
Material | Premium Flex Plus Carbon Steel |
Diameter (D1) (inch) | 1 |
Diameter (D2) (inch) | 1.1/8 |
Diameter (D3) (inch) | 1.1/4 |
Diameter (D4) (inch) | 1.1/2 |
Maximum Additional Length (C) (mm) | 320 |
Thickness (A) (mm) | 419 |
Width B (mm) | 340 |
Pilih jenis produk yang diinginkan
Nomor SKU | Model Number | Masa Persiapan Barang | Harga | Jumlah |
---|---|---|---|---|
Loading... |
Informasi Produk
Description
material: premium flex plus carbon steel
This tool accurately presses headset cups 1”, 1-1/8”, 1-1/4 ” and 1-1/2” into head tubes. In addition it has a longer spindle for BMX headsets with larger tubing. This precision made tool enables work without damage.
Ulasan Produk
Tidak ada ulasan