Unior Bike Tools Head Tube Facing Tool Frame
#Grup produk P106549340
Spesifikasi
Code Type | 626463 |
---|---|
Article Number | 1694.2/4 |
Length (L) (mm) | 427 |
Maximum Diameter (D) (mm) | 60 |
Pilih jenis produk yang diinginkan
Nomor SKU | Model Number | Masa Persiapan Barang | Harga | Jumlah |
---|---|---|---|---|
Loading... |
Informasi Produk
Description
Reamer frame is compatible with reamer 1694.1 and magnetic handle for reamers and taps 1695/4BI. Slot on the top of the adaptor enables quick and easy assembly of the tool together with the handle for reamers and taps 1694/4BI.
Ulasan Produk
Tidak ada ulasan