Unior Bike Tools Hanger Genie

Sebelum PPN:
Rp2.899.900
Spesifikasi
Code Type628355
Article Number1602/5
Minimum Length (L) (mm)250
Maximum Length (L) (mm)392
Length (L1) (mm)338
Height (H) (mm)89
Length (L2) (mm)189
Length (L3) (mm)168
Thread (M) (mm)M10x1

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Description
Hanger Genie is foldable and precise tool, used for re-aligning rear derailleur hangers and maintaining precise gear shifting. It´s compatible with all wheel sizes from 20˝ to 29˝+ and screws directly into rear derailleur hanger threads. Precise measuring gauge can be locked in place, so you don´t lose you measurement when you push it against the wheel in different positions. Thanks to rotating bottom part of the tool, you can easily clear the frame when you work your way around the wheel.

Ulasan Produk

Tidak ada ulasan