UNIOR Handle For Reamers & Taps

Sebelum PPN:
Rp639.900
Spesifikasi
Code Type626464
Article Number1695.1/4BI
Length (L) (mm)320
Diameter (D) (mm)33

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Description

Handle is ergonomically shaped and made of heavy duty two component material. Its specialty is the magnetic tooth, which enables quick and easy assembly of the tool and at the same time allows you to use a single handle on several different tools.
Handle is compatible with:
Bottom bracket tapping tool BSA 1697
Bottom bracket tapping tool ITAL 1698
Bottom bracket facing tool BSA & ITAL 1699
Head tube facing tool 1694
Set of adaptors and taps BSA 1697.3
Adaptor for tap BSA 1697.2/4
Set of adaptors and taps ITAL 1698.3
Adaptor for tap ITAL 1698.2/4
Bottom bracket reamer tool frame BSA & ITA 1699.2/4
Head tube facing tool frame 1694.2/4

Ulasan Produk

Tidak ada ulasan