Unior Bike Tools Freewheel Removal Tool
#Grup produk P106549100
Spesifikasi
Code Type | 616062 |
---|---|
Article Number | 1670.1/4 |
Thickness (A) (mm) | 44.7 |
Diameter (D1) (mm) | 22.72 |
Diameter (D2) (mm) | 21.24 |
Width B (mm) | 3 |
Wrench Size (S) (mm) | 21 |
Pilih jenis produk yang diinginkan
Nomor SKU | Model Number | Masa Persiapan Barang | Harga | Jumlah |
---|---|---|---|---|
Loading... |
Informasi Produk
Description
For: Shimano®, SRAM® and Sachs Aris®, Sun Race®
How to use the tool:Use the freewheel remover together with the Unior 1/2" ratchet 190.1ABI
How to use the tool:Use the freewheel remover together with the Unior 1/2" ratchet 190.1ABI
Ulasan Produk
Tidak ada ulasan