UNIOR Fix It Yourself With Stainless Steel Pump

Sebelum PPN:
Rp63.999.900
Spesifikasi
Code Type628425
Article Number1693ES
Length (L) (mm)400
Height (H1) (mm)1400
Height (H) (mm)1500
Width B (mm)330

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Description

Fix-it-yourself bicycle repair stand is used in public places: along bike trails, bike parks, campsites, in front of hotels, city centers and other tourist destinations, especially popular with cyclists. Stands are equipped with tools for basic repair and a high quality outdoor specific steel pump. On the stand, you can find an adjustable wrench, chain tool, Schrader & Presta valve tool, set of hex wrenches (2.5 – 8), spoke key 3.3, 3.45 and DT, TX wrenches 10, 25, PH and flat screwdriver, cone wrenches sizes 13, 14, 15, 17 and set of tire levers.
Bike can be hung on the stand on the specially designed hangers, protected with rubber.
All tools are attached to a strong wire and when not used, are neatly stored inside the stand frame.
The stand must be bolted to the ground. The bolts are not included.

Ulasan Produk

Tidak ada ulasan