UNIOR Event Stand
#Grup produk P106548925
Spesifikasi
Code Type | 625500 |
---|---|
Article Number | 1693F |
Stand Material | Aluminium |
Length (L) (mm) | 1820-2630 |
Height (H) (mm) | 185 |
Width B (mm) | 1452 |
Pilih jenis produk yang diinginkan
Nomor SKU | Model Number | Masa Persiapan Barang | Harga | Jumlah |
---|---|---|---|---|
Loading... |
Informasi Produk
Description
Event stand helps you store up to 10 bikes by the saddle. Useful at outdoor races and events as well as for indoor storage.
Event stand can be used in long or short version: Length of useful bike holding area in the long version is 2090 mm and in short version 1260 mm. Lenght is easily adjustable with a connecting tube.
Stand comes in a compact bag that stores all the parts securely and it’s easy to carry around.
Stand is made from aluminum parts and weights only 7.5kg in longer version.
Ulasan Produk
Tidak ada ulasan