Unior Bike Tools Dt Swiss Squorx Nipple Tool

Sebelum PPN:
Rp509.900
Spesifikasi
Code Type625552
Article Number1751/2DT
TX Wrench Size (mm)E 5
Additional Length (C) (mm)80
Diameter (D) (mm)6.5
Length (L) (mm)180

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Description
1751/2DT screwdriver is used for DT Swiss® SQUORX nipples with torx shaped top head. The 80mm long stem enables work with deep aero rims as well as with all the normal rims. The professional metal handle gives perfect grip.

Ulasan Produk

Tidak ada ulasan