Unior Bike Tools Dropout Alignment Gauges
#Grup produk P106548509
Spesifikasi
Code Type | 618412 |
---|---|
Article Number | 1692/4 |
Material | Premium Flex Plus Carbon Steel |
Surface Finish | Blacken |
Diameter (D) (mm) | 30 |
Length (L) (mm) | 309.5 |
Width B (mm) | 84 |
Pilih jenis produk yang diinginkan
Nomor SKU | Model Number | Masa Persiapan Barang | Harga | Jumlah |
---|---|---|---|---|
Loading... |
Informasi Produk
Description
material: premium flex plus carbon steel
surface finish: blacken to standard DIN 50938
How to use the tool:To use, remove the wheel and insert the tool into the frame. This tool is used for the alignment of the rear triangle and dropouts.
surface finish: blacken to standard DIN 50938
How to use the tool:To use, remove the wheel and insert the tool into the frame. This tool is used for the alignment of the rear triangle and dropouts.
Ulasan Produk
Tidak ada ulasan