Unior Bike Tools Double Sided Spoke Wrench
#Grup produk P106548484
Spesifikasi
Surface Finish | Chrome Plated |
---|---|
Key Body Material | Plastic-Coated |
Length (L) (mm) | 100 |
Thickness (A) (mm) | 4 |
Pilih jenis produk yang diinginkan
Nomor SKU | Model Number | Masa Persiapan Barang | Harga | Jumlah |
---|---|---|---|---|
Loading... |
Informasi Produk
Warning
"- Please confirm the size information and other product details on Attribute Information then place an order.- Image on this page only as Representative Image. It will follow the model number Information"
Feature
material: premium plus carbon steelsurface finish: chrome plated according to ISO 1456:2009
the key body is plastic-coated
Spoke wrench is used for nipples with dimensions 4,0 and 4,4 mm + 3,3 and 3,45 mm . Plastic-coated body enables comfortable tightening and unscrewing of the nipples.
Ulasan Produk
Tidak ada ulasan