Unior Bike Tools Double Sided Shimano Spoke Wrench

Sebelum PPN:
Rp189.900
Spesifikasi
Code Type618410
Article Number1634/2P
MaterialPremium Flex Plus Carbon Steel
Surface FinishChrome Plated
Key Body MaterialPlastic-Coated
Wrench Size (S1) (mm)4.3
Length (L) (mm)100
Thickness (A) (mm)4
Wrench Size (S2) (mm)4.4

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Description
material: premium flex plus carbon steel
surface finish: chrome plated according to ISO 1456:2009
the key body is plastic-coated
Shimano Spoke wrench is used for nipples with dimensions 4.3 and 4.4 mm on Shimano® Wheel System. Plastic-coated body enables comfortable tightening and unscrewing of the nipples. The length of the wrench is 100 mm, which enables access to the nipples which are mounted on the wheel hub.

Ulasan Produk

Tidak ada ulasan