UNIOR Crank Saver Kit

Sebelum PPN:
Rp5.099.900
Spesifikasi
Code Type626979
Article Number1695MB1

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Description
Kit includes:Left and right reaming tap 5/8˝×24 TPI
10 pedal thread inserts for left crank arm
10 pedal thread inserts for right crank arm
Kit comes in the metal box with cut out SOS foam trays, so each of the pieces will be always in the right place.
Crank Saver Kit contains:
1. Tap handle 1695/4BI
2. Left pedal reamer and tap 1695.1AL (5/8inchx 24mm TPI)
3. Right pedal reamer and tap 1695.1AR (5/8inchx 24mm TPI)
4. Left pedal thread insert 10 pieces set 1695.4A (5/8L x 24mm)
5. Right pedal thread insert 10 pieces set 1695.3A (5/8 x 24mm)
6. Metal box 981K3/8 (3/8inchx321x198x54mm)
Feature

Crank Saver - Pedal thread repair and insert kit
No more problems with stripped pedal mounting threads on the cranks. With the help of our Crank Saver Kit you can repair stripped threads and save your beloved cranks.
First use reaming taps and create oversized 5/8˝×24 TPI threads in the crank arms. Thoroughly clean the threads, then apply thread locker to the insert and install it into the crank arm. Finally, thread the pedal into the insert.

Ulasan Produk

Tidak ada ulasan

Halaman Terkait