Unior Bike Tools Crank Puller With Handle
#Grup produk P106548341
Spesifikasi
Code Type | 623088 |
---|---|
Article Number | 1661.3/4DP |
Diameter (D1) (mm) | 11.5 |
Diameter (D2) (mm) | 16 |
Thread (M) (mm) | M22x1 |
Thickness (A) (mm) | 75 |
Length (L) (mm) | 165 |
Width B (mm) | 24 |
Pilih jenis produk yang diinginkan
Nomor SKU | Model Number | Masa Persiapan Barang | Harga | Jumlah |
---|---|---|---|---|
Loading... |
Informasi Produk
Description
The crank puller is used for removing Shimano Octalink and ISIS cranks as well as for standard square spindle cranks. A strong handle enables quick and easy use. The product enables optimal efficiency and is suitable for both professionals and home users.
Ulasan Produk
Tidak ada ulasan