Unior Bike Tools Crank Puller For Shimano Xtr Fc-M970
#Grup produk P106548323
Spesifikasi
Code Type | 619710 |
---|---|
Article Number | 1664 |
Diameter (D1) (mm) | 37 |
Diameter (D2) (mm) | 40 |
Diameter (D3) (mm) | 26.9 |
Diameter (D4) (mm) | 1.8 |
Additional Length (C) (mm) | 2 |
Thickness (A) (mm) | 5.9 |
Thread (M) (mm) | M30x1 |
Pilih jenis produk yang diinginkan
Nomor SKU | Model Number | Masa Persiapan Barang | Harga | Jumlah |
---|---|---|---|---|
Loading... |
Informasi Produk
Description
How to use the tool:The crank puller is used for removing XTR FC-M970 cranks. To use, remove the plastic ring on the outside of the crank by using four pins on the left puller side. Unthread the nut on the inner crank side with the plastic clamp. Thread the puller with its right side into the crank and use a hex wrench to unthread the nut holding the crank. Now thread the puller, attached with its inner side to the crank nut until it is released from the crank. The product enables optimal efficiency and is suitable for both professionals and enthusiast mechanics.
Ulasan Produk
Tidak ada ulasan