Unior Bike Tools Crank Puller

Sebelum PPN:
Rp569.900
Spesifikasi
Code Type615529
Article Number1661/4
MaterialPremium Flex Plus Carbon Steel
Surface FinishBlacken
Wrench Size (S1) (mm)16.9
Wrench Size (S2) (mm)14
Diameter (D) (mm)13
Length (L) (mm)74.5
Thread (M) (mm)22x1

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Description
drop forged, entirely hardened and tempered
How to use the tool:The crank puller is designed to remove standard square spindle cranks. With help of the included adaptor other standards such as ISIS and Octalink cranks can also be removed.

Ulasan Produk

Tidak ada ulasan