Unior Bike Tools Crank Cap Tool Metal

Sebelum PPN:
Rp389.900
Spesifikasi
Code Type623120
Article Number1609.1/2
Dimensions (LxW) (mm)110x80
Diameter (D1) (mm)32
Diameter (D2) (mm)15.4
Diameter (D3) (mm)13
Radius R1 (mm)2.3
Radius R2 (mm)2.5

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Description
Strong magnet in the back of the wrench, enables the tool to be stored on a convenient place.
Tool can be used by hand or with help of wrench size 13mm.
How to use the tool:
Tool is used for removal and installation of Shimano plastic bolts that are used on the Hollowtech II cranksets.

Ulasan Produk

Tidak ada ulasan