UNIOR Cleaning Support For Modular Work Bench

Sebelum PPN:
Rp22.999.900
Spesifikasi
Code Type625655
Article Number990BIN
MaterialPremium Plus Sheet Metal
Length (L) (mm)475
Height (H) (mm)870
Width B (mm)650

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Description
With 2 pull out drawers.
In the upper drawer can be placed a paper roll of max. dia. 270mm and max. length 380mm. There is also a a place on the back side of the drawer for the spare paper roll.
The lowest drawer has 2 divided containers for waste, total volume 50 litres; the first container has possibility to put the waste through the flap door on the front side of the drawer.
coated with eco colour of Qualicoat quality standard

Ulasan Produk

Tidak ada ulasan