Unior Bike Tools Chainring Nut Wrench
#Grup produk P106548147
Spesifikasi
Code Type | 618415 |
---|---|
Article Number | 1668/2 |
Material | Premium Flex Plus Carbon Steel |
Surface Finish | Chrome Plated |
Wrench Size (S1) (mm) | 14.8 |
Wrench Size (S2) (mm) | 10.2 |
Additional Length (C) (mm) | 11 |
Length (L) (mm) | 98 |
Thickness (A) (mm) | 1.5 |
Wrench Size (S3) (mm) | 3.6 |
Wrench Size (S4) (mm) | 12.5 |
Pilih jenis produk yang diinginkan
Nomor SKU | Model Number | Masa Persiapan Barang | Harga | Jumlah |
---|---|---|---|---|
Loading... |
Informasi Produk
Description
surface finish: chrome plated according to ISO 1456:2009
The dimension of the hexagonal key opening is SW10. It enables unscrewing and tightening of nuts of this dimension, while at the same time it can be used to hang the key.
How to use the tool:The wrench is used for unscrewing and tightening of front chain ring nuts. The tightening starts with the broader part, and when the nut is sufficiently tightened, it finishes with the narrower part which is bent in order to enable more secure power transfer during the final tightening of the nut. When unscrewing the nut, the key is used in the reverse order.
The dimension of the hexagonal key opening is SW10. It enables unscrewing and tightening of nuts of this dimension, while at the same time it can be used to hang the key.
How to use the tool:The wrench is used for unscrewing and tightening of front chain ring nuts. The tightening starts with the broader part, and when the nut is sufficiently tightened, it finishes with the narrower part which is bent in order to enable more secure power transfer during the final tightening of the nut. When unscrewing the nut, the key is used in the reverse order.
Ulasan Produk
Tidak ada ulasan