Unior Bike Tools Chain Rivet Pliers
#Grup produk P106548086
Spesifikasi
Code Type | 615377 |
---|---|
Article Number | 1640/1DP |
Length (L) (mm) | 240 |
Thickness (A) (mm) | 13 |
Width B (mm) | 29 |
Pilih jenis produk yang diinginkan
Nomor SKU | Model Number | Masa Persiapan Barang | Harga | Jumlah |
---|---|---|---|---|
Loading... |
Informasi Produk
Description
material: premium flex plus carbon steel
drop forged, entirely hardened and tempered
surface finish: chrome plated according to ISO 1456:2009
pin induction hardened
double plastic dipped handles
The chain rivet pliers have been developed to enable both professional and home mechanics to work quickly and safely on bicycle chains. Higher functionality and practicality are the advantages of the chain rivet pliers and with this unique design less physical effort is required to extract the rivet from the chain. Jobs will be performed quickly and comfortably without damage to the rivet or chain plate. The ergonomic design enables single handed use.
drop forged, entirely hardened and tempered
surface finish: chrome plated according to ISO 1456:2009
pin induction hardened
double plastic dipped handles
The chain rivet pliers have been developed to enable both professional and home mechanics to work quickly and safely on bicycle chains. Higher functionality and practicality are the advantages of the chain rivet pliers and with this unique design less physical effort is required to extract the rivet from the chain. Jobs will be performed quickly and comfortably without damage to the rivet or chain plate. The ergonomic design enables single handed use.
Ulasan Produk
Tidak ada ulasan