Unior Bike Tools Cassette Wrench
#Grup produk P106548004
Spesifikasi
Article Number | 1670/2BI |
---|---|
Material | Premium Flex Plus Carbon Steel |
Surface Finish | Chrome Plated |
Length (L) (mm) | 350 |
Additional Length (C) (mm) | 6.4 |
Diameter (D) (mm) | 8.6 |
Thickness (A) (mm) | 4 |
Pilih jenis produk yang diinginkan
Nomor SKU | Model Number | Masa Persiapan Barang | Harga | Jumlah |
---|---|---|---|---|
Loading... |
Informasi Produk
Description
surface finish: chrome plated according to ISO 1456:2009
ergonomic heavy duty double component handle
Two configurations: one for 10/11/12t small-cog cassettes, one for 13/14t small-cog cassettes
Ridges on the outside of the pins provide a secure grip on the cassett.
Access hole allows for a cassette lockring tool to fit.
How to use the tool:Modern replacement of the traditional chain whip
Pins on the tool engage with the smallest sprocket on the cassette and hold it in place, while the opening in the middle allows for easy access to the cassette lockring.
Version for 11- & 12-tooth sprockets has longer pins on the “12t” side. This makes it fully compatible with cassettes where two smallest sprockets have 10 and 12 teeth. For removal of the sprocket, where the smallest sprocket has 10t, the tool reaches over it and engages with the next 12t sprocket.
How to use the tool:
Modern replacement of the traditional chain whip
Pins on the tool engage with the smallest sprocket on the cassette and hold it in place, while the opening in the middle allows for easy access to the cassette lockring.
Version for 11- & 12-tooth sprockets has longer pins on the “12t” side. This makes it fully compatible with cassettes where two smallest sprockets have 10 and 12 teeth. For removal of the sprocket, where the smallest sprocket has 10t, the tool reaches over it and engages with the next 12t sprocket.
ergonomic heavy duty double component handle
Two configurations: one for 10/11/12t small-cog cassettes, one for 13/14t small-cog cassettes
Ridges on the outside of the pins provide a secure grip on the cassett.
Access hole allows for a cassette lockring tool to fit.
How to use the tool:Modern replacement of the traditional chain whip
Pins on the tool engage with the smallest sprocket on the cassette and hold it in place, while the opening in the middle allows for easy access to the cassette lockring.
Version for 11- & 12-tooth sprockets has longer pins on the “12t” side. This makes it fully compatible with cassettes where two smallest sprockets have 10 and 12 teeth. For removal of the sprocket, where the smallest sprocket has 10t, the tool reaches over it and engages with the next 12t sprocket.
How to use the tool:
Modern replacement of the traditional chain whip
Pins on the tool engage with the smallest sprocket on the cassette and hold it in place, while the opening in the middle allows for easy access to the cassette lockring.
Version for 11- & 12-tooth sprockets has longer pins on the “12t” side. This makes it fully compatible with cassettes where two smallest sprockets have 10 and 12 teeth. For removal of the sprocket, where the smallest sprocket has 10t, the tool reaches over it and engages with the next 12t sprocket.
Warning
"- Please confirm the size information and other product details on Attribute Information then place an order.- Image on this page only as Representative Image. It will follow the model number Information"
Ulasan Produk
Tidak ada ulasan