Unior Bike Tools Cassette Lockring Tool
#Grup produk P106547926
Spesifikasi
Code Type | 616065 |
---|---|
Article Number | 1670.5/4 |
Thickness (A) (mm) | 45.4 |
Diameter (D1) (mm) | 23.4 |
Diameter (D2) (mm) | 21.2 |
Width B (mm) | 2.1 |
Wrench Size (mm) | 21 |
Pilih jenis produk yang diinginkan
Nomor SKU | Model Number | Masa Persiapan Barang | Harga | Jumlah |
---|---|---|---|---|
Loading... |
Informasi Produk
Description
Shimano®, SRAM®, Sun Tour®, Chris King® and Sun Race® and others.
How to use the tool:Use the freewheel remover together with the Unior 1/2" ratchet 190.1ABI
How to use the tool:Use the freewheel remover together with the Unior 1/2" ratchet 190.1ABI
Ulasan Produk
Tidak ada ulasan