Unior Bike Tools Cable Puller Pliers With Lock

Sebelum PPN:
Rp959.900
Spesifikasi
Code Type619719
Article Number1642.1/2P
MaterialPremium Plus Carbon Steel
Surface FinishChrome Plated
Handle MaterialPlastic
Length (L) (mm)185
Additional Length (C) (mm)2.3
Diameter (D) (mm)4
Thickness (A) (mm)14
Width B (mm)18

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Description
Material: premium plus carbon steel
surface finish: chrome plated according to ISO 1456:2009
double plastic dipped handles
How to use theM tool:The basic function of the inner wire pliers is to tension brake and derailleur steel cables. It is used for holding the inner cable and pulling it out of the housing. The safety lock is activated with a thumb push. The pliers can now be released and the cable fixed. The lock is automatically released by squeezing handles together. The additional safety lock enables easier, faster and more comfortable use.

Ulasan Produk

Tidak ada ulasan