UNIOR Cabinet Organizer For Tool Trays

Sebelum PPN:
Rp69.999.900
Spesifikasi
Code Type628542
Article Number991LMS.C2
MaterialPremium Plus Sheet Metal
Length (L) (mm)770
Height (H) (mm)2052
Cable Length (m)5
Number of Shelves9
The Shelves Space (mm)170
Width B (mm)430

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Feature

Cabinet organizer for tool trays with nine shelves allows a visible and structured way of storing tools. The trays are slanted for visibility purposes, but can also be mounted in a horizontal position. The trays fit the standard 3/3 inserts with slots for various hand tools. The trays fit the trolleys and are easily replaceable.
door locked with lock and folding key
plexiglass door for viewing the cabinet interior
the doors open 180°
unlocked doors are held by magnets
includes 9 shelves at a 20° angle for a better overview of the tools in SOS inserts
9 metal trays for storage and transport of 3/3 SOS foam trays are included in delivery of the cabinet
a shelf with a front edge for limiting the tray
the shelves basically have spacing of 170mm
the shelves are reinforced
the side parts of the cabinet in the upper part are perforated for attaching accessories
the cabinet bottom is made in such way that it allows the cabinet to be moved with standard transport equipment such as forklifts and hand pallet trucks
basic dimensions of cabinet L 770 x W 430 x H 2052mm
coated with eco colour of Qualicoat quality standard

Ulasan Produk

Tidak ada ulasan