UNIOR Cabinet Organizer For Documents
#Grup produk P106547768
Spesifikasi
Code Type | 628541 |
---|---|
Article Number | 991LMS.C1 |
Material | Premium Plus Sheet Metal |
Length (mm) | 770 |
Height (H) (mm) | 2052 |
Cable Length (m) | 5 |
The Shelves Space (mm) | 342 |
Width B (mm) | 430 |
Pilih jenis produk yang diinginkan
Nomor SKU | Model Number | Masa Persiapan Barang | Harga | Jumlah |
---|---|---|---|---|
Loading... |
Informasi Produk
Feature
The cabinet organizer for documents is an ideal solution for systematically organized documentation, safely stored behind see-through doors for extra visibility. It features four adjustable shelves and a wide-open door option. Its walls are perforated, which allows the installation of additional accessories that will make the space additionally optimized.door locked with lock and folding key
plexiglass door for viewing the cabinet interior
the doors open 180°
unlocked doors are held by magnets
includes 4 shelves which can be customised on 9 vertical positions
the shelves basically have spacing of 342mm
the bottom of cabinet serves as the fifth, fixed shelf
the shelves are reinforced
the side parts of the cabinet in the upper part are perforated for attaching accessories
the cabinet bottom is made in such way that it allows the cabinet to be moved with standard transport equipment such as forklifts and hand pallet trucks
basic dimensions of cabinet L 770 x W 430 x H 2052mm
coated with eco colour of Qualicoat quality standard
Ulasan Produk
Tidak ada ulasan