Unior Bike Tools Bottom Bracket Socket BB9000
#Grup produk P106547564
Spesifikasi
Code Type | 627619 |
---|---|
Article Number | 1671.BB9000 |
Material | Alumunium |
Diameter (D) (mm) | 45 |
Diameter (D1) (mm) | 39.4 |
Number of Teeths (360°/n) | 16 |
Sign SQ4 - Point Profile (inch) | 1/2 |
Width B (mm) | 31 |
Pilih jenis produk yang diinginkan
Nomor SKU | Model Number | Masa Persiapan Barang | Harga | Jumlah |
---|---|---|---|---|
Loading... |
Informasi Produk
Description
All models of bottom bracket sockets are precision CNC machined tools for installation and removal of different external bottom bracket cups. They are made of aluminum billet and anodized red for durable finish and precise fit, that won´t damage aluminum external bottom bracket cups. Knurling on the side of the socket creates better grip when threading cups by hand, meanwhile 1/2inch square drive makes it easy to use with torque wrenches, ratchets and fixed handles.
Ulasan Produk
Tidak ada ulasan