Unior Bike Tools Bottom Bracket Socket

Sebelum PPN:
Rp769.900
Spesifikasi
Code Type627623
Article Number1671.16N
MaterialAlumunium
Size (notch)16
Diameter (D) (mm)53
Diameter (D1) (mm)42.7
Number of Teeths (360°/n)12
Sign SQ4 - Point Profile (inch)1/2
Width B (mm)31

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Description
All models of bottom bracket sockets are precision CNC machined tools for installation and removal of different external bottom bracket cups. They are made of aluminum billet and anodized red for durable finish and precise fit, that won´t damage aluminum external bottom bracket cups. Knurling on the side of the socket creates better grip when threading cups by hand, meanwhile 1/2inch square drive makes it easy to use with torque wrenches, ratchets and fixed handles.

Ulasan Produk

Tidak ada ulasan