UNIOR Bottom Bracket Shell Installation Tool

Sebelum PPN:
Rp1.399.900
Spesifikasi
Code Type616293
Article Number1607/4
MaterialPremium Flex Plus Carbon Steel
Surface FinishBlacken
Thickness (A) (mm)220
Diameter (D1) (mm)36.5
Diameter (D2) (mm)32
Diameter (D3) (mm)54
Width B (mm)290

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Description
surface finish: blacken to standard DIN 50938
How to use the tool:
This tool is used for the installation and removal 35.8mm and 36.3mm bottom bracket shell. It is made of precision tool steel with heat treatment and surface protection. The advantage of the tool is that it prevents slipping off the shell.

Ulasan Produk

Tidak ada ulasan