Unior Bike Tools Bits And Sockets Set

Sebelum PPN:
Rp2.199.900
Spesifikasi
Code Type624040
Article Number1782

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Description
Unior's bits and sockets set for bicycle service includes all the necessary items for the most common service on a bicycle.
Smaller sockets and bits are 1/4" while the bigger ones are 3/8".
To ensure the use of all of them on any of the ratchet or torque wrench size, the set also includes two convert adaptors - to use 1/4" on a 3/8" and the other way around.
All items can be used on a ratchet or a torque wrench.
All the items in the set are nicely arranged inside the SOS foam tray.
Bits and sockets set (19pcs) contain:
1. Hex socket 1/4inch 187/2HX (3, 4, 5, 6mm)
2. Screwdriver socket with TX profile 1/4inch 187/2TX (TX 25, TX 27, TX 30mm)
3. Adaptor 1/4inch (1/4-3/8inch)
4. Socket 1/4inch, 6 point 188/2 6P (8, 9, 10, 11, 12, 13, 14mm)
5. Hex screwdriver socket 3/8inch 236/2HX (8mm)
6. Long hex screwdriver socket 3/8inch 236/2HXL (10mm)
7. Socket 3/8inch, 6 point 238/1 6P (15mm)
8. Adaptor 3/8inch 238.7/1 (3/8-1/4inch)
9. Metal box 981K1/4 (1/4inchx197x105x38mm)

Ulasan Produk

Tidak ada ulasan