UNIOR Bikegator+ Repair Stand Manually Adjustable
#Grup produk P106547281
Spesifikasi
Code Type | 623222 |
---|---|
Article Number | 1693AS |
Stand Height (H) (mm) | 980-1500 (adjustable) |
Minimum Additional Length (C) (mm) | 980 |
Maximum Additional Length (C) (mm) | 1550 |
Weight of Stand (kg) | 5.7 (without tool tray) |
Maximum Height (H) (mm) | 1680 |
Maximum Load Capacity (kg) | 30 |
Thickness (A) (mm) | 665 |
Tool Tray Material | Metal |
Width B (mm) | 870 |
Pilih jenis produk yang diinginkan
Nomor SKU | Model Number | Masa Persiapan Barang | Harga | Jumlah |
---|---|---|---|---|
Loading... |
Informasi Produk
Description
The Bike Gator! The new generation of Unior 1693A(1693AS) bike stand.The bike repair stand is the basic working tool both for service workshops and cycling enthusiasts.
It is easy to assemble and the support tubes are fold together enabling easier transportation between work place.
Maximum load capacity is 30kg
Suitable for tubes with diameter of min. Ø24 mm and max. Ø40 mm.
Weight of the stand without tool tray is 5.7kg
Replaceable rubber jaw covers, item 1693.11
Usage:
- To adjust bike stand legs, release lever (A) and adjust the height (B) of standing legs
- To adjust bike stand height, release lever (C) and adjust the height of stand tube (D)
- To adjust bike stand head, release lever (E) and adjust/rotate the stand head (F)
- Adjust opened jaws (G) to the tube of bike. Turn handle (H) until jaws accommodate frame whole tube. Adjust final clamping pressure, to avoid damage to bike, do not over tighten
- Firmly hold bike frame (I), Flip handle (J) to quickly release tube from jaws
- For storage/transport, fold repair bike stand like shown on picture.
Feature
The stand features a new array of precision aluminum and steel parts which offer stiffness and durability.NEW Jaw mount and rotation system.
improved sliding system
Stand is adjustable by height between 980 and 1500mm.
NEW stylish metal tool tray with interchangeable SOS foam insert.
Ulasan Produk
Tidak ada ulasan