UNIOR Bikegator+ Repair Stand Auto Adjustable
#Grup produk P106547263
Spesifikasi
Code Type | 621470 |
---|---|
Article Number | 1693A |
Stand Height (H) (mm) | 980-1500 (adjustable) |
Minimum Additional Length (C) (mm) | 980 |
Maximum Additional Length (C) (mm) | 1550 |
Weight of Stand (kg) | 5.7 (without tool tray) |
Maximum Height (H) (mm) | 1680 |
Maximum Load Capacity (kg) | 30 |
Thickness (A) (mm) | 665 |
Tool Tray Material | Metal |
Width B (mm) | 870 |
Pilih jenis produk yang diinginkan
Nomor SKU | Model Number | Masa Persiapan Barang | Harga | Jumlah |
---|---|---|---|---|
Loading... |
Informasi Produk
Description
The Bike Gator! The new generation of Unior 1693A(1693AS) bike stand.The bike repair stand is the basic working tool both for service workshops and cycling enthusiasts.
It is easy to assemble and the support tubes are fold together enabling easier transportation between work place.
Maximum load capacity is 30kg
Suitable for tubes with diameter of min. Ø24 mm and max. Ø32 mm.
Weight of the stand without tool tray is 5.7kg
Replaceable rubber jaw covers, item 1693.11
Code 623222 article 1693AS is stand with support tubes and jaw with adjustable nut
Feature
The stand features a new array of precision aluminum and steel parts which offer stiffness and durability.NEW Jaw mount and rotation system.
improved sliding system
Stand is adjustable by height between 980 and 1500mm.
NEW stylish metal tool tray with interchangeable SOS foam insert.
Ulasan Produk
Tidak ada ulasan