UNIOR Bikegator Repair Stand Auto Adjustable

Sebelum PPN:
Rp9.599.900
Spesifikasi
Code Type624000
Article Number1693A0
Stand Height (H) (mm)980-1500 (adjustable)
Minimum Additional Length (C) (mm)980
Maximum Additional Length (C) (mm)1550
Weight of Stand (kg)5.7 (without tool tray)
Maximum Height (H) (mm)1680
Maximum Load Capacity (kg)30
Thickness (A) (mm)665
Width B (mm)870

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Description

The Bike Gator! The new generation of Unior 1693A(1693AS) bike stand.
The bike repair stand is the basic working tool both for service workshops and cycling enthusiasts.
It is easy to assemble and the support tubes are fold together enabling easier transportation between work place.
Maximum load capacity is 30kg
Suitable for tubes with diameter of min. Ø24 mm and max. Ø32 mm.
Weight of the stand without tool tray is 5.7kg
Replaceable rubber jaw covers, item 1693.11
Feature

The stand features a new array of precision aluminum and steel parts which offer stiffness and durability.
NEW Jaw mount and rotation system.
improved sliding system
Stand is adjustable by height between 980 and 1500mm.

Ulasan Produk

Tidak ada ulasan