Unior Bike Tools Bike Frame Spreader Tool
#Grup produk P106547148
Spesifikasi
Code Type | 620077 |
---|---|
Article Number | 1678/2BI |
Material | Premium Flex Plus Carbon Steel |
Surface Finish | Chrome Plated |
Length (L) (mm) | 465 |
Thickness (A) (mm) | 50 |
Maximum Additional Length (C) (mm) | 65 |
Width B (mm) | 220 |
Pilih jenis produk yang diinginkan
Nomor SKU | Model Number | Masa Persiapan Barang | Harga | Jumlah |
---|---|---|---|---|
Loading... |
Informasi Produk
Feature
material: premium flex plus carbon steelergonomic heavy duty double component handle
surface finish: chrome plated to standard ISO 1456:2009
The bike pincers are designed for quick and easy removal of bike tires and tubes on older and city bikes with metal frames.
The long handle enables you to generate sufficient force to loosen the rims allowing you enough space to simply remove the tire or tube from the wheel without having to dismount the entire wheel. Thanks to its spring lock, the tool will always remain in position allowing you to use it single handedly.
Ulasan Produk
Tidak ada ulasan