UNIOR Bearing Service Tool Tray For 2600E
#Grup produk P106547120
Spesifikasi
Code Type | 628121 |
---|---|
Article Number | SET-2600E |
Product Dimensions (mm) | 562x570x30 |
Pilih jenis produk yang diinginkan
Nomor SKU | Model Number | Masa Persiapan Barang | Harga | Jumlah |
---|---|---|---|---|
Loading... |
Informasi Produk
Description
Installation kit includes spindle with two threaded handles, adaptors for following standard bearings: 608, 1526, 6000, 6001, 6802, 6803, 6804, 6805, 6900, 6901, 6902, 6903, R6, 28x17 (Hope), BB30, all Press-fit standards and two different sized plastic coated adaptors, to protect carbon surfaces during bearing installation.
One of the threaded handles includes a quick release system for quick and easy use.
Removal kit includes heavy duty slide hammer with adaptors that support bearing removal with inner bearing dimensions 6.5-8,10-12, 12-15, 17-20, 22-28, 30-36mm.
All parts come arranged in a cut-out foam and fit all the Unior wide workbench drawers.
Bearing service tool tray 2600E (34pcs):
1. Handle with threaded rod for bearing press kit 1721
2. Quick slide handle for 1721
3. Bearing press adaptor (30 x 42 - BB30 (2x) (2x), 24 x 41-BB86/92 (2x) (2x), 22 x 41 (2x) (2x), 10 x 26 - 6000, 10 x 22 - 6900, 12 x 28 - 6001, 12 x 24 - 6901, 15 x 28 - 6902, 15 x 24 - 6802, 15 x 26 - 1526, 17 x 28 - 17286, 17 x 30 - 6903, 20 x 32 - 6804, 25 x 37 - 6805, 9.5 x 22.2 (3/8 x 7/8inch) - R6, 8 x 22 - 608, DUB 29×42 (2x), DUB 29×42mm (2x))
4. Bearing press protector (2pcs)
5. Arm for 689/2BI (6.5 - 8, 10 - 12, 12 - 15, 17 - 20, 22 - 28, 30 - 36mm)
6. Empty tray for SET-2600E
One of the threaded handles includes a quick release system for quick and easy use.
Removal kit includes heavy duty slide hammer with adaptors that support bearing removal with inner bearing dimensions 6.5-8,10-12, 12-15, 17-20, 22-28, 30-36mm.
All parts come arranged in a cut-out foam and fit all the Unior wide workbench drawers.
Bearing service tool tray 2600E (34pcs):
1. Handle with threaded rod for bearing press kit 1721
2. Quick slide handle for 1721
3. Bearing press adaptor (30 x 42 - BB30 (2x) (2x), 24 x 41-BB86/92 (2x) (2x), 22 x 41 (2x) (2x), 10 x 26 - 6000, 10 x 22 - 6900, 12 x 28 - 6001, 12 x 24 - 6901, 15 x 28 - 6902, 15 x 24 - 6802, 15 x 26 - 1526, 17 x 28 - 17286, 17 x 30 - 6903, 20 x 32 - 6804, 25 x 37 - 6805, 9.5 x 22.2 (3/8 x 7/8inch) - R6, 8 x 22 - 608, DUB 29×42 (2x), DUB 29×42mm (2x))
4. Bearing press protector (2pcs)
5. Arm for 689/2BI (6.5 - 8, 10 - 12, 12 - 15, 17 - 20, 22 - 28, 30 - 36mm)
6. Empty tray for SET-2600E
Ulasan Produk
Tidak ada ulasan