Unior Bike Tools Axle Vice

Sebelum PPN:
Rp839.900
Spesifikasi
Code Type619715
Article Number1639/2
MaterialPremium Flex Plus Carbon Steel
Surface FinishChrome Plated
Diameter (D1) (mm)9
Diameter (D2) (mm)10
Height (H) (mm)40
Thickness (A) (mm)50
Width B (mm)35.5

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Description
Material: premium flex plus carbon steel
surface finish: chrome plated according to ISO 1456:2009
How to use the tool:The vice features two different diameter receptacles of 9 mm and 10 mm for inserting front or rear axles. Fits into jaws of engineers vice. The axle vice is easy to use. Two inserted springs will open the jaws automatically when axle vice is removed from engineers vice.

Ulasan Produk

Tidak ada ulasan