UNIOR Adjustable Cup Wrench For Older Bottom Bracket Models
#Grup produk P106546848
Spesifikasi
Code Type | 618414 |
---|---|
Article Number | 1672/2 |
Material | Premium Flex Plus Carbon Steel |
Length (L) (mm) | 204 |
Width (B2) (mm) | 31 |
Additional Length (C) (mm) | 3 |
Diameter (D) (mm) | 16.5 |
Thickness (A) (mm) | 2.5 |
Width B1 (mm) | 27.3 |
Pilih jenis produk yang diinginkan
Nomor SKU | Model Number | Masa Persiapan Barang | Harga | Jumlah |
---|---|---|---|---|
Loading... |
Informasi Produk
Description
material: premium flex plus carbon steel
How to use the tool:The wrench is used for installing and removing of older bottom brackets. The wrench fits perfectly in the hand while the slim body and gap form enable quick and efficient installation and removal of older types of bottom brackets. The length of the wrench is 204 mm.
Ulasan Produk
Tidak ada ulasan