Unior Bike Tools Adapter For Tap BSA
#Grup produk P106546802
Spesifikasi
Code Type | 626467 |
---|---|
Article Number | 1697.2/4 |
Length (L) (mm) | 75 |
Diameter (D) (mm) | 32 |
Pilih jenis produk yang diinginkan
Nomor SKU | Model Number | Masa Persiapan Barang | Harga | Jumlah |
---|---|---|---|---|
Loading... |
Informasi Produk
Description
Adaptor is compatible with taps BSA 1697.1 and magnetic handle 1695/4BI for reamers and taps. Slot on the top of the adaptor enables quick and easy assembly of the tool together with the handle for reamers and taps 1695/4BI.
Ulasan Produk
Tidak ada ulasan