Spesifikasi
| Width (mm) | 285 |
|---|---|
| Aspect Ratio (%) | 30 |
| Ring Velg (inch) | 21 |
| Size | 285/30R21 |
Pilih jenis produk yang diinginkan
| Nomor SKU | Model Number | Masa Persiapan Barang | Harga | Jumlah |
|---|---|---|---|---|
| Loading... | ||||
Informasi Produk
Description
Black Chili for maximum grip in all directions enables supreme driving experience;
Force vectoring for maximum control, a new era in tread pattern development;
Aralon350™, the new adaptive hybrid cap ply for maximum stability at high speeds up to 215 mph
Force vectoring for maximum control, a new era in tread pattern development;
Aralon350™, the new adaptive hybrid cap ply for maximum stability at high speeds up to 215 mph
Ulasan Produk
Tidak ada ulasan




















































































































































