Spesifikasi
| Width (mm) | 235 |
|---|---|
| Aspect Ratio (%) | 55 |
| Ring Velg (inch) | 20 |
| Size | 235/55R20 |
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
High safety levels in both wet and dry conditions;
Precise handling and direct response designed for SUV;
Quiet and comfortable ride;
Sturdy construction for exciting on-road adventures
Precise handling and direct response designed for SUV;
Quiet and comfortable ride;
Sturdy construction for exciting on-road adventures
Ulasan Produk
Tidak ada ulasan